Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 18 In
Mfr # PT8408
Zoro # G5590751
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Includes (2) O-Rings, Reinforced Center Tube
- Length 18 in
- Micron Rating 9.8
- Width 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8408
- Zoro # G5590751
- UPC # 791440053083
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 18 in |
Width | 4 13/32 in |
Height | 18 in |
Inside Dia. | 2 19/32 in |
Outside Dia. | 4 13/32 in |
Inside Diameter | 2 19/32 in |
Overall Height | 18 in |
Overall Width | 4 13/32 in |
Overall Length | 18 in |
Outside Diameter | 4 13/32 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Includes | (2) O-Rings, Reinforced Center Tube |
Micron Rating | 9.8 |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
For Use With | John Deere Equipment |
Absolute Filter Rating | 9.8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 in, Length 18 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 19/32 in, Includes (2) O-Rings, Reinforced Center Tube, For Use With John Deere Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/16 x 17-3/8 in. (PA2567)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 240V 15A, 6' 1.8M (8604037)
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Yellow (LUX-900-Y)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9 In (PT9427-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- Baldwin Filters Automotive Hydraulic Filters