Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 18-1/32 In
Mfr # PT8388
Zoro # G5527453
original price:
$51.69
4% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 9.8
- Filter Design Cartridge
- Length 18 1/32 in
- Width 4 13/32 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8388
- Zoro # G5527453
- UPC # 791440050693
- Country of Origin China
- Category Automotive Hydraulic Filters
Dimensions
Length | 18 1/32 in |
Width | 4 13/32 in |
Outside Dia. | 4 13/32 in |
Height | 18 1/32 in |
Inside Dia. | 2 9/16 in |
Inside Diameter | 2 9/16 in |
Overall Height | 18 1/32 in |
Outside Diameter | 4 13/32 in |
Details
Micron Rating | 9.8 |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Includes | (2) Attached Gasket, Reinforced Centertube |
Item | Hydraulic Filter |
For Use With | Daewoo Equipment, Hitachi Excavators |
Compatible Vehicle Make | Daewoo, Hitachi |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment |
Nominal Filter Rating | 9.8 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 1/32 in, Length 18 1/32 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 9/16 in, Includes (2) Attached Gasket, Reinforced Centertube, For Use With Daewoo Equipment, Hitachi Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Safety Director, LED, Amber (3410A)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- CURT Clamp-On Bike Rack, 3 Bikes (18013)
- TIMKEN Axle Shaft Bearing, SCH78 (SCH78)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- Baldwin Filters Automotive Hydraulic Filters