Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 17-11/16 In
Mfr # PT8387
Zoro # G5812947
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Includes Furnished Gasket, Reinforced Centertube
- Fluid Type Hydraulic
- Inside Dia. 2 3/4 in
- Outside Dia. 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8387
- Zoro # G5812947
- UPC # 791440050686
- Country of Origin China
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 3/4 in |
Outside Dia. | 4 13/32 in |
Height | 17 11/16 in |
Width | 4 13/32 in |
Length | 17 11/16 in |
Overall Height | 17 11/16 in |
Outside Diameter | 4 13/32 in |
Inside Diameter | 2 3/4 in |
Details
Description/Special Features | Hydraulic Element |
Includes | Furnished Gasket, Reinforced Centertube |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 5 |
Filter Design | Cartridge |
For Use With | Kobelco, MDI/Yutani Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Kobelco, MDI/Yutani |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 17 11/16 in, Length 17 11/16 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 3/4 in, Includes Furnished Gasket, Reinforced Centertube, For Use With Kobelco, MDI/Yutani Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Rage Ultra Gal, Gallon (100125)
- WIX FILTERS Cartridge Lube Filter, 51503 (51503)
- GROTE Electrical Tape, 3/4", 66 ft., PK10 (83-7029-3)
- MANN FILTER 10-14 Jaguar Land Rover Xf-Xf Portfol Oil Filter, Hu8008Z (HU8008Z)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 5-5/32 In (PT9139)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- WIX FILTERS CAT/CLARK/GENIE/GEHL EQUIPMENT (57129)
- Baldwin Filters Automotive Hydraulic Filters