Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 11-9/16 In
Mfr # PT400
Zoro # G5649235
original price:
$37.40
17% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 3/4 in
- Width 4 13/32 in
- Height 11 9/16 in
- Outside Dia. 4 13/32 in
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT400
- Zoro # G5649235
- UPC # 791440004641
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 3/4 in |
Width | 4 13/32 in |
Height | 11 9/16 in |
Outside Dia. | 4 13/32 in |
Length | 11 9/16 in |
Inside Diameter | 2 3/4 in |
Overall Height | 11 9/16 in |
Outside Diameter | 4 13/32 in |
Details
Micron Rating | 5 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
For Use With | J.C. Bamford, Kobelco, Komatsu, Takeuchi Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 9.8 micron |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | JCB, Kobelco, Komatsu, Takeuchi |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 11 9/16 in, Length 11 9/16 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 3/4 in, Includes -, For Use With J.C. Bamford, Kobelco, Komatsu, Takeuchi Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BRKT, 10.5IN BASE, CENTER MOUNT (91002)
- MONROE Quick-Strut Complete Strut Assembly, 172967 (172967)
- MTD Wheel Comp - Tille (934-04654)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT9418)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9-1/16 In (PT9444-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- Baldwin Filters Automotive Hydraulic Filters