Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/32 x 7-31/32 In
Mfr # PT8435-MPG
Zoro # G5650127
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Micron Rating 15
- Includes 25 psid Bypass Valve, Mounting Bracket
- Length 7 31/32 in
- Width 4 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8435-MPG
- Zoro # G5650127
- UPC # 791440058798
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 31/32 in |
Width | 4 1/32 in |
Outside Dia. | 4 1/32 in |
Height | 7 31/32 in |
Outside Diameter | 4 1/32 in |
Overall Height | 7 31/32 in |
Outlet Connection Size | 1 in |
Inlet Connection Size | 1 in |
Description
Hydraulic Filter, Filter Design In-Line, Maximum Performance Glass In-Line Hydraulic Filter, Micron Rating 17, Height 7 31/32 in, Length 7 31/32 in, Width 4 1/32 in, Inlet 1 In., Outlet 1 In., Outside Dia. 4 1/32 in, Includes 25 psid Bypass Valve, Mounting Bracket, For Use With Hyster Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P532504 (P532504)
- JOHNDOW INDUSTRIES Drain Pan Adapter, 24" (JD-1416)
- STEMCO Window Kit, Hubcap, Wheel, 2-3/4 Dia (359-5999)
- EMPI AXLES/BOOTS Stk Dual Port Cyl Shrds Ch, 00-9063-0 (00-9063-0)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- Baldwin Filters Automotive Hydraulic Filters