Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/16 x 7-15/32 In
Mfr # BT8802-MPG
Zoro # G4465167
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-1/2"
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Includes Integral Gasket
- Width 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8802-MPG
- Zoro # G4465167
- UPC # 791440029194
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Width | 4 13/16 in |
Length | 7 15/32 in |
Height | 7 15/32 in |
Outside Dia. | 4 13/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 4 13/16 in |
Overall Height | 7 15/32 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Includes | Integral Gasket |
Filter Design | Spin-On |
Micron Rating | 5 |
Item | Hydraulic Filter |
For Use With | John Deere Equipment |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 7 15/32 in, Length 7 15/32 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- MANN FILTER Brake Hose Flex Hose, W7015 (W7015)
- GROTE Clr/Mkr- Red- 2-Bulb-Sq Crnr- Retail Pac Clr/Mkr Lamp, 46792-5 (46792-5)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- BALDWIN FILTERS Hydraulic Filter, 3-5/32 x 12-15/16 In (PT9559-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- Baldwin Filters Automotive Hydraulic Filters