Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/16 x 7-15/32 In
Mfr # BT8801-MPG
Zoro # G4465176
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 8
- Includes Integral Gasket
- Fluid Type Hydraulic
- Filter Design Spin-On
- Length 7 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8801-MPG
- Zoro # G4465176
- UPC # 791440060555
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 15/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Height | 7 15/32 in |
Outside Dia. | 4 13/16 in |
Width | 4 13/16 in |
Thread Size | 1 1/2"-16 |
Overall Height | 7 15/32 in |
Outside Diameter | 4 13/16 in |
Details
Micron Rating | 8 |
Includes | Integral Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | John Deere Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | John Deere |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 7 15/32 in, Length 7 15/32 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Gen 3 LED Light (3720P-A)
- CTR Lateral Arm Bushing, GV0424 (GV0424)
- VELVAC 2020, P, H/R, H/M, Duty, 102Ltd, Bk (714524)
- GATES G-Force RedLine CVT Belts 19R3982 OEM 3211113 1 3/16" x 41" (19R3982)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 4-9/16 In (PT8895-MPG)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT433)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- Baldwin Filters Automotive Hydraulic Filters