Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 9-11/16 In
Mfr # PT725-MPG
Zoro # G4465772
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass hydraulic Element
- Inside Dia. 2 1/4 in
- Includes Integral Gasket
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT725-MPG
- Zoro # G4465772
- UPC # 791440007895
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 1/4 in |
Height | 9 11/16 in |
Outside Dia. | 4 1/2 in |
Width | 4 1/2 in |
Length | 9 11/16 in |
Overall Height | 9 11/16 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 2 1/4 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Includes | Integral Gasket |
Filter Design | Cartridge |
Micron Rating | 5 |
Item | Hydraulic Filter |
For Use With | Barber-Greene, John Deere Equipment |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Barber-Greene, John Deere |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 9 11/16 in, Length 9 11/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes Integral Gasket, For Use With Barber-Greene, John Deere Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- GATES High Capacity V-Belt(Standard) - Water Pump and Air Pump, 7270 (7270)
- WESTWARD Casters, 2-1/2 In (HC212)
- URREA Urrea Bodywork/Finishing Hammer, 1427, 12-1/4" Long, W/Round & Flat Tips, Oak Handle (1427)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 18-5/16 In (PT8455-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9 In (PT9427-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498-10)
- Baldwin Filters Automotive Hydraulic Filters