Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 7-1/8 In
Mfr # PT433
Zoro # G5787932
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/8 in
- Inside Dia. 1 25/32 in
- Filter Design Cartridge
- Outside Dia. 4 1/2 in
- Includes (2) End Seals Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT433
- Zoro # G5787932
- UPC # 791440005150
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 1/8 in |
Inside Dia. | 1 25/32 in |
Outside Dia. | 4 1/2 in |
Height | 7 1/8 in |
Width | 4 1/2 in |
Overall Height | 7 1/8 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 1 25/32 in |
Overall Width | 4 1/2 in |
Overall Length | 7 1/8 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | (2) End Seals Attached |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Micron Rating | 5 |
For Use With | John Deere Equipment |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 1/8 in, Length 7 1/8 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 25/32 in, Includes (2) End Seals Attached, For Use With John Deere Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air Liquid Tire Valve - Bag Of 50 (TV-618A)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- STENS Belt For Ayp 1563R, 9517H, 973R, Craftsman 1563R, 40530 Lawn Mowers (258-050)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9047)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- DONALDSON Hydraulic Filter, Cartridge, P165006 (P165006)
- Baldwin Filters Automotive Hydraulic Filters