Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 7-1/4 In
Mfr # PT498-10
Zoro # G6185173
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Fluid Type Hydraulic
- Length 7 1/4 in
- Inside Dia. 2 1/4 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT498-10
- Zoro # G6185173
- UPC # 791440005846
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 7 1/4 in |
Inside Dia. | 2 1/4 in |
Width | 4 1/2 in |
Height | 7 1/4 in |
Outside Dia. | 4 1/2 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 2 1/4 in |
Overall Height | 7 1/4 in |
Details
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Integral Gasket |
Filter Design | Cartridge |
Micron Rating | 20 |
For Use With | PT498 Austin-Western, Dynahoe, Nicholson EquipmentPT498-10 Allis Chalmers, Fiat-Allis, Ford, Hough Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Allis-Chalmers, Fiat, Ford, Hough |
Absolute Filter Rating | 25 micron |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 1/4 in, Length 7 1/4 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes Integral Gasket, For Use With PT498 Austin-Western, Dynahoe, Nicholson EquipmentPT498-10 Allis Chalmers, Fiat-Allis, Ford, Hough Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 90950500000 / BECKER PUMP (B1AF0001884)
- ANCOR Tinned Battery Terminal - 5/16" Stud - Negative (260010)
- SCHUMACHER ELECTRIC 820 peak watt power converter for mobile electronics (X141B)
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8850-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters