Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 6-31/32 In
Mfr # PT207HD10
Zoro # G2320927
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 31/32 in
- Outside Dia. 4 1/2 in
- Micron Rating 5
- Description/Special Features Heavy-Duty Hydraulic Element
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT207HD10
- Zoro # G2320927
- UPC # 791440002678
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 31/32 in |
Outside Dia. | 4 1/2 in |
Width | 4 1/2 in |
Height | 6 31/32 in |
Inside Dia. | 1 7/8 in |
Inside Diameter | 1 7/8 in |
Outside Diameter | 4 1/2 in |
Overall Height | 6 31/32 in |
Details
Micron Rating | 5 |
Description/Special Features | Heavy-Duty Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | (2) ES1092 Furnished Gasket |
For Use With | Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Allis-Chalmers, Case IH, John Deere, Massey Ferguson, New Holland, Oliver, Steiger |
Description
Hydraulic Filter, Filter Design Cartridge, Heavy-Duty Hydraulic Element, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 7/8 in, Includes (2) ES1092 Furnished Gasket, For Use With Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18623)
- TITAN Micro Drill Set W/ Driver, 27 Piece (TIT11003)
- OTC HOSE TUBE SEPARATOR (OTC4522)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13449 (13449)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- BALDWIN FILTERS Power Steering Element Filter, 3-31/32 In (P106-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8320)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- Baldwin Filters Automotive Hydraulic Filters