Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 6-31/32 In
Mfr # PT207-10
Zoro # G9520244
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Filter Design Cartridge
- Micron Rating 5
- Includes (2) ES1092 Furnished Gasket
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT207-10
- Zoro # G9520244
- UPC # 791440002654
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 1/2 in |
Outside Dia. | 4 1/2 in |
Inside Dia. | 1 7/8 in |
Height | 6 31/32 in |
Length | 6 31/32 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 1 7/8 in |
Overall Height | 6 31/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 5 |
Includes | (2) ES1092 Furnished Gasket |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
For Use With | Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Allis-Chalmers, Case IH, John Deere, Massey Ferguson, New Holland, Oliver, Steiger |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 25 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 7/8 in, Includes (2) ES1092 Furnished Gasket, For Use With Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Rhino 2" Front Receiver (100592)
- VELVAC Stow-A-Way Gldhand/1 Plug Holder (580123)
- GATES Molded Coolant Hose - Upper, 22542 (22542)
- RAYBESTOS Raybestos, Mgd1544Ch (MGD1544CH)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8856-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- Baldwin Filters Automotive Hydraulic Filters