Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 12-1/4 In
Mfr # PT573
Zoro # G5718255
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Width 4 1/2 in
- Length 12 1/4 in
- Description/Special Features Hydraulic Element
- Includes (2) ES1092, G417 Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT573
- Zoro # G5718255
- UPC # 791440006577
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 1/2 in |
Length | 12 1/4 in |
Inside Dia. | 1 29/32 in |
Height | 12 1/4 in |
Outside Dia. | 4 1/2 in |
Inside Diameter | 1 29/32 in |
Overall Height | 12 1/4 in |
Outside Diameter | 4 1/2 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 12 1/4 in, Length 12 1/4 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 29/32 in, Includes (2) ES1092, G417 Furnished Gasket, For Use With Clark Lift Trucks, Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO 2" NPT x 2" ID Bronze 90 Degree Pipe to Hose Fitting Standard Fl (PTHC-2000)
- PLASTICOLOR PlastiColor P23-006725R01 Ford Elite Series Logo Universal Fit Speed Grip Steering Wheel Cover (P23-006725R01)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- MAIN FILTER UFI ESF11NCD Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Automotive Hydraulic Filters