Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 5-21/32 In
Mfr # PT480
Zoro # G2757194
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/16 in
- Width 3 in
- Outside Dia. 3 in
- Filter Design Cartridge
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT480
- Zoro # G2757194
- UPC # 791440005587
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/16 in |
Width | 3 in |
Outside Dia. | 3 in |
Height | 5 21/32 in |
Length | 5 21/32 in |
Overall Height | 5 21/32 in |
Outside Diameter | 3 in |
Inside Diameter | 1 1/16 in |
Details
Micron Rating | 20 |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | Attached Grommet, Reinforced Centertube |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
For Use With | Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment |
Media Material | Cellulose |
Nominal Filter Rating | 23 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Allis-Chalmers, Case IH, Minneapolis-Moline, Nicholson |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 5 21/32 in, Length 5 21/32 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes Attached Grommet, Reinforced Centertube, For Use With Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK STANDARD SPARK PLUG(PR-EA/BX-10) (2641)
- SEACHOICE Stainless Steel Bow Eye (33631)
- GATES Classical Section Molded Notch V-Belt, Bx67 (BX67)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- Baldwin Filters Automotive Hydraulic Filters