Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 5-21/32 In
Mfr # PT480-MPG
Zoro # G9520305
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Outside Dia. 3 in
- Includes G366 O Gasket, Grommet Attached, Reinforced Center Tube
- Micron Rating 5
- Length 5 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT480-MPG
- Zoro # G9520305
- UPC # 791440005600
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 in |
Length | 5 21/32 in |
Width | 3 in |
Inside Dia. | 1 1/16 in |
Height | 5 21/32 in |
Overall Length | 5 21/32 in |
Overall Height | 5 21/32 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 3 in |
Overall Width | 3 in |
Details
Fluid Type | Hydraulic |
Includes | G366 O Gasket, Grommet Attached, Reinforced Center Tube |
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
For Use With | Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 5 21/32 in, Length 5 21/32 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes G366 O Gasket, Grommet Attached, Reinforced Center Tube, For Use With Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 2" Rnd Red Sidemarker Red Lens (TQ S30-RR00-1)
- A & I PRODUCTS Drawbar, Economy 36" x2" x1" (A-184611M1)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- ILC Replacement for John Deere RE540302 Starter (WX-XSVZ-4)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 4-9/16 In (PT8895-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- MAIN FILTER STAUFF SFC3525E Replacement/Interchange Spin-On Filter (MF0057996)
- Baldwin Filters Automotive Hydraulic Filters