Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 4-7/8 In
Mfr # PT727-HD10
Zoro # G0987454
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fluid Type Hydraulic
- Height 4 7/8 in
- Width 3 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT727-HD10
- Zoro # G0987454
- UPC # 791440007925
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 7/8 in |
Width | 3 in |
Outside Dia. | 3 in |
Length | 4 7/8 in |
Inside Dia. | 1 in |
Outside Diameter | 3 in |
Inside Diameter | 1 in |
Overall Height | 4 7/8 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | (2) O-Rings |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Micron Rating | 5 |
For Use With | Bomag, Schroeder Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 25 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Bomag, Schroeder |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 4 7/8 in, Length 4 7/8 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 in, Includes (2) O-Rings, For Use With Bomag, Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- LANG Lang LNG-1030 Specialty Rethreader Set (LNG-1030)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- Baldwin Filters Automotive Hydraulic Filters