Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 4-7/8 In
Mfr # PT727-HD
Zoro # G9455476
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Height 4 7/8 in
- Fluid Type Hydraulic
- Outside Dia. 3 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT727-HD
- Zoro # G9455476
- UPC # 791440007918
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 in |
Height | 4 7/8 in |
Outside Dia. | 3 in |
Width | 3 in |
Length | 4 7/8 in |
Inside Diameter | 1 in |
Overall Height | 4 7/8 in |
Outside Diameter | 3 in |
Details
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Includes | (2) O-Rings |
Filter Design | Cartridge |
For Use With | Bomag, Schroeder Equipment |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 20 micron |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Bomag, Schroeder |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 4 7/8 in, Length 4 7/8 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 in, Includes (2) O-Rings, For Use With Bomag, Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- AUTOSPA CHENILLE WASHMOP 48""POLE (93303)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11197)
- BACKRACK FRAME ONLY, HW KIT REQUIRED - 30124 (10800)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- MAIN FILTER WIX 51495 Replacement/Interchange Spin-On Filter (MF0575543)
- Baldwin Filters Automotive Hydraulic Filters