Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 4-11/16 In
Mfr # PT8468
Zoro # G5835225
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/16 in
- Outside Dia. 3 in
- Width 3 in
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8468
- Zoro # G5835225
- UPC # 791440061439
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/16 in |
Outside Dia. | 3 in |
Width | 3 in |
Height | 4 11/16 in |
Length | 4 11/16 in |
Overall Height | 4 11/16 in |
Outside Diameter | 3 in |
Inside Diameter | 1 1/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Includes | (2) Attached Gasket |
Filter Design | Cartridge |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Parker Hannifin |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 11/16 in, Length 4 11/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Hose Removal Hook Set, 2Pc (9502)
- SHURHOLD Dip & Scrub Brush (274)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- TITAN Metric Power Nut Driver Set, 6 Piece (TIT15223)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG KIT)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- Baldwin Filters Automotive Hydraulic Filters