Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-9/32 x 4-9/16 In
Mfr # PT691
Zoro # G5555453
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Attached Grommet
- Height 4 9/16 in
- Filter Design Cartridge
- Inside Dia. 17/32 in
- Length 4 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT691
- Zoro # G5555453
- UPC # 791440054844
- Country of Origin Germany
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 9/16 in |
Inside Dia. | 17/32 in |
Length | 4 9/16 in |
Outside Dia. | 3 9/32 in |
Width | 3 9/32 in |
Outside Diameter | 3 9/32 in |
Overall Height | 4 9/16 in |
Inside Diameter | 17/32 in |
Details
Includes | (2) Attached Grommet |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Iveco, Kassbohrer, M.A.N., Mercedes-Benz Buses, DAF, Iveco, M.A.N., Mercedes-Benz, R.V.I., Volvo Trucks |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | DAF, Iveco, Kassbohrer, M.A.N, Mercedes-Benz, R.V.I, Volvo |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9.8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 4 9/16 in, Length 4 9/16 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 17/32 in, Includes (2) Attached Grommet, For Use With Iveco, Kassbohrer, M.A.N., Mercedes-Benz Buses, DAF, Iveco, M.A.N., Mercedes-Benz, R.V.I., Volvo Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- UWS Gull Wing Crossover Tool Box, 69", TBD-69 (TBD-69)
- UNIVERSAL AIR COND Sd7H15Pag Em Gv119 P8 New Compressor, Co4864C (CO4864C)
- STENS M140021 Fan Belt For John Deere 955 Compact Tractors, 160, 261 (266-122)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-1/4 In (PT8353)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 6-21/32 In (PT7616)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- DONALDSON Hydraulic Filter, Cartridge, P164594 (P164594)
- Baldwin Filters Automotive Hydraulic Filters