Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-9/16 x 7-7/8 In
Mfr # PT9238
Zoro # G2071571
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes By-Pass Valve and Threaded Hex Nut For Removal
- Description/Special Features Hydraulic Element
- Width 3 9/16 in
- Thread Size - Automotive Filters 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9238
- Zoro # G2071571
- UPC # 791440074026
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 9/16 in |
Thread Size - Automotive Filters | 1" NPT |
Height | 7 7/8 in |
Length | 7 7/8 in |
Outside Dia. | 3 9/16 in |
Thread Size | 1" |
Overall Width | 3 9/16 in |
Overall Height | 7 7/8 in |
Overall Length | 7 7/8 in |
Outside Diameter | 3 9/16 in |
Details
Fluid Type | Hydraulic |
Includes | By-Pass Valve and Threaded Hex Nut For Removal |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Filter Design | Cartridge |
For Use With | Kubota, Takeuchi Excavators |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Includes By-Pass Valve and Threaded Hex Nut For Removal, For Use With Kubota, Takeuchi Excavators, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS & BRACKETS (415078-401445)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- ROBINAIR Robinair Ac Air Filter (15369)
- PERMATEX Form-A-Gasket 2A 1-1/2Oz (80015)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 4-5/32 In (PT9222)
- Baldwin Filters Automotive Hydraulic Filters