Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-9/16 x 6-17/32 In
Mfr # PT8419
Zoro # G5650863
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 17/32 in
- Outside Dia. 3 9/16 in
- Length 6 17/32 in
- Width 3 9/16 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8419
- Zoro # G5650863
- UPC # 791440056190
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6 17/32 in |
Outside Dia. | 3 9/16 in |
Length | 6 17/32 in |
Width | 3 9/16 in |
Overall Height | 6 17/32 in |
Outside Diameter | 3 9/16 in |
Inlet Connection Size | 3/4 in |
Details
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | 21-24 psid Bypass Valve |
Description/Special Features | In-Tank Hydraulic Element |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Inlet | 3/4" NPT |
For Use With | Komatsu Lift Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Trucks |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, In-Tank Hydraulic Element, Micron Rating 5, Height 6 17/32 in, Length 6 17/32 in, Width 3 9/16 in, Inlet 3/4 In. NPT, Outside Dia. 3 9/16 in, Includes 21-24 psid Bypass Valve, For Use With Komatsu Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- ILC Replacement for Welch Allyn 03800-u replacement light bulb lamp (03800-U WELCH ALLYN)
- GROTE Rubber Insulated Clamp, 3/8", PK10 (84-8001)
- MEGUIARS WAX 2 Ounce Can, Black Chrome Scent, Single (G181302)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-1/8 In (PT8885-MPG)
- MAIN FILTER BALDWIN BT9324 Replacement/Interchange Spin-On Filter (MF0058037)
- Baldwin Filters Automotive Hydraulic Filters