Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/8 x 5-25/32 In
Mfr # BT844910
Zoro # G2131507
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 7/8 in
- Length 5 25/32 in
- Outside Dia. 3 7/8 in
- Fluid Type Hydraulic
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT844910
- Zoro # G2131507
- UPC # 791440060012
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 7/8 in |
Length | 5 25/32 in |
Outside Dia. | 3 7/8 in |
Height | 5 25/32 in |
Thread Size - Automotive Filters | 1-5/16" |
Thread Size | 1 5/16"-12 |
Overall Height | 5 25/32 in |
Outside Diameter | 3 7/8 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 5 25/32 in, Length 5 25/32 in, Width 3 7/8 in, Outside Dia. 3 7/8 in, Includes Furnished Gasket, G247 O-Ring, For Use With Allis Chalmers, Barber-Greene, Case, Grove, John Deere, Steiger Equipment, Eaton Lift Trucks, Thread Size 1 5/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES D-XL PRO SPECTER DIFFUSED /2 (322713)
- PHOENIX SIMULATOR PART FRONT WHEEL LINER 17IN 8LUG 5HH CUSTOM LINER (PD1703FWL)
- TIMKEN Auto Trans Transfer Shaft Race - Right, LM501310 (LM501310)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- Baldwin Filters Automotive Hydraulic Filters