Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/8 x 5-25/32 In
Mfr # BT8449
Zoro # G2849296
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-5/16"
- Width 3 7/8 in
- Description/Special Features Hydraulic Spin-on
- Length 5 25/32 in
- Height 5 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8449
- Zoro # G2849296
- UPC # 791440060005
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-5/16" |
Width | 3 7/8 in |
Length | 5 25/32 in |
Height | 5 25/32 in |
Outside Dia. | 3 7/8 in |
Thread Size | 1 5/16"-12 |
Outside Diameter | 3 7/8 in |
Overall Height | 5 25/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 5 25/32 in, Length 5 25/32 in, Width 3 7/8 in, Outside Dia. 3 7/8 in, Includes Furnished Gasket, G247 O-Ring, For Use With Allis Chalmers, Barber-Greene, Case, Grove, John Deere, Steiger Equipment, Eaton Lift Trucks, Thread Size 1 5/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- PLANO Deep Dry Storage Box With Tray Orange (161250)
- WAI GLOBAL Voltage Regulators, D411XHD (D411XHD)
- WEATHERTECH No Drill Mud Flaps, Black, 110088, Molded Plastic, Black (110088)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- WIX FILTERS Indl Hydraulic Applications, R19C10Cb (R19C10CB)
- Baldwin Filters Automotive Hydraulic Filters