Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/8 x 18-1/2 In
Mfr # PT8446-MPG
Zoro # G5563442
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Integral Gaskets
- Length 18 1/2 in
- Inside Dia. 2 1/4 in
- Filter Design Cartridge
- Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8446-MPG
- Zoro # G5563442
- UPC # 791440059795
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 18 1/2 in |
Inside Dia. | 2 1/4 in |
Height | 18 1/2 in |
Outside Dia. | 3 7/8 in |
Width | 3 7/8 in |
Inside Diameter | 2 1/4 in |
Overall Height | 18 1/2 in |
Outside Diameter | 3 7/8 in |
Details
Includes | (2) Integral Gaskets |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Micron Rating | 9.8 |
For Use With | Heil Garbage Packer |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Heil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 8 micron |
Nominal Filter Rating | 9.8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 9.8, Height 18 1/2 in, Length 18 1/2 in, Width 3 7/8 in, Outside Dia. 3 7/8 in, Inside Dia. 2 1/4 in, Includes (2) Integral Gaskets, For Use With Heil Garbage Packer, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- SHAKESPEARE 5104 VHF 4' Antenna (5104)
- FIAMM High Tone Horn, Electric, 9" L (72002)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets & LED Light, Boxed (27760)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT8901-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- Baldwin Filters Automotive Hydraulic Filters