Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-5/16 x 10-7/32 In
Mfr # PT9331
Zoro # G5793514
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 5/16 in
- Length 10 7/32 in
- Fluid Type Hydraulic
- Height 10 7/32 in
- Outside Dia. 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9331
- Zoro # G5793514
- UPC # 791440075887
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 5/16 in |
Length | 10 7/32 in |
Height | 10 7/32 in |
Outside Dia. | 3 5/16 in |
Thread Size - Automotive Filters | 2" |
Thread Size | 2"-11 |
Overall Height | 10 7/32 in |
Outside Diameter | 3 5/16 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Includes | Threaded Hex Nut |
Item | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 10 7/32 in, Length 10 7/32 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Includes Threaded Hex Nut, Thread Size 2 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Bmw Flywheel Holder - N20/N26 (2801)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- PRIME VISION Wiper Blade (PRIMPBB28)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8841-MPG (BT8841-MPG)
- DONALDSON Hydraulic Filter, Spin-On, P550276 (P550276)
- Baldwin Filters Automotive Hydraulic Filters