Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/8 x 2-23/32 In
Mfr # PT9354-MPG
Zoro # G2357896
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Attached Grommet
- Length 2 23/32 in
- Inside Dia. 1 1/8 in
- Width 3 3/8 in
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9354-MPG
- Zoro # G2357896
- UPC # 791440077485
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 2 23/32 in |
Inside Dia. | 1 1/8 in |
Width | 3 3/8 in |
Outside Dia. | 3 3/8 in |
Height | 2 23/32 in |
Inside Diameter | 1 1/8 in |
Overall Height | 2 23/32 in |
Outside Diameter | 3 3/8 in |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 2 23/32 in, Length 2 23/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 1 1/8 in, Includes (2) Attached Grommet, For Use With Freightliner, International, Kenworth, Mack, Peterbilt, Sterling Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN CROSSOVER SINGLE LID TRUCK TOOL BOX (79011012)
- HOPKINS Deer Alert Trailblazer (27512VA)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.42 Inch for Ford® F-350 - F-550 Cab & Chassis (1999+) (1809060A)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8445)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- Baldwin Filters Automotive Hydraulic Filters