Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/8 x 11-7/16 In
Mfr # PT8359
Zoro # G5785272
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 7/16 in
- Inside Dia. 1 7/8 in
- Filter Design Cartridge
- Height 11 7/16 in
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8359
- Zoro # G5785272
- UPC # 791440043374
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 11 7/16 in |
Inside Dia. | 1 7/8 in |
Height | 11 7/16 in |
Outside Dia. | 3 3/8 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Length | 11 7/16 in |
Outside Diameter | 3 3/8 in |
Overall Height | 11 7/16 in |
Inside Diameter | 1 7/8 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Includes | (2) O-Rings, G162 Included |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
For Use With | Daewoo, Hitachi Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 9.8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 11 7/16 in, Length 11 7/16 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 1 7/8 in, Includes (2) O-Rings, G162 Included, For Use With Daewoo, Hitachi Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Fluid Dye, 1 oz., PK6 (TP3400-1P6)
- TIMKEN Tapered Roller Bearing Cup, 2523 (2523)
- SPEC-D TUNING 03-07 Infiniti G35 2Dr Projector Headlights (LHP-G35032SM-SQ-RS)
- SUR&R Compression Fitting, 12mm Outside dia. (AC12M)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- Baldwin Filters Automotive Hydraulic Filters