Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-27/32 In
Mfr # BT9370-MPG
Zoro # G5831271
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Length 9 27/32 in
- Includes Integral Gasket
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9370-MPG
- Zoro # G5831271
- UPC # 791440078574
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/4 in |
Length | 9 27/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Outside Dia. | 3 3/4 in |
Height | 9 27/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 27/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 9 27/32 in, Length 9 27/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Integral Gasket, For Use With John Deere Mowers, Tractors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pre-Wired Triple Switch Panel with Aluminum Bracket (6391003)
- ACDELCO COIL ASM-IGN (12708496)
- CTA MANUFACTURING 2-Piece Wheel Hanger Set - M14 X P1.5 (8874)
- HUMMINBIRD LakeMaster® VX - Northeast States (601007-1)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P569204 (P569204)
- Baldwin Filters Automotive Hydraulic Filters