Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT9363-MPG
Zoro # G5500442
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Length 9 19/32 in
- Filter Design Spin-On
- Outside Dia. 3 3/4 in
- Thread Size - Automotive Filters 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9363-MPG
- Zoro # G5500442
- UPC # 791440078116
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 19/32 in |
Outside Dia. | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Height | 9 19/32 in |
Width | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 19/32 in |
Outside Diameter | 3 3/4 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes O-Ring, For Use With Volvo Excavators, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Oil Filter, Oc721 (OC721)
- FRAM Filter Oil Fram Ph4967 (PH4967)
- BOSCH Tie Rod End Remover (7315A)
- LUMAPRO Miniature Lamp, 70, 2.0W, T1 3/4, 14V, PK10 (70-10PK)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 7 In (PT91)
- Baldwin Filters Automotive Hydraulic Filters