Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8863
Zoro # G4465361
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Includes O-Ring
- Thread Size - Automotive Filters 1-3/8"
- Height 9 19/32 in
- Length 9 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8863
- Zoro # G4465361
- UPC # 791440038417
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-3/8" |
Height | 9 19/32 in |
Length | 9 19/32 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 19/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 9.8 |
Includes | O-Ring |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Timberjack Logging Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 27 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Timberjack |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes O-Ring, For Use With Timberjack Logging Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- AME Inflator, 3 in 1 Function (24869)
- ILC Replacement For IOTA DLS45 (DLS-45)
- BOSCH Sensor Socket Set (4437)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 4-5/32 In (PT9222)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- Baldwin Filters Automotive Hydraulic Filters