Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8861
Zoro # G2470273
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Outside Dia. 3 3/4 in
- Description/Special Features Hydraulic Spin-on
- Thread Size - Automotive Filters 1-3/8"
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8861
- Zoro # G2470273
- UPC # 791440038981
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Width | 3 3/4 in |
Length | 9 19/32 in |
Height | 9 19/32 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 19/32 in |
Outside Diameter | 3 3/4 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Bobcat Loaders, Case Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Large Chain Breaker (8982)
- JOHNSON PUMP 09-810B-1 F4 Impeller (MC97) (09-810B-1)
- LINCOLN LUBRICATION Fuel Caddy, 25 Gallon (LIN3675)
- WIX FILTERS Engine Oil Filter #Wix 51742 (51742)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- Baldwin Filters Automotive Hydraulic Filters