Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8856-MPG
Zoro # G4465194
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Height 9 19/32 in
- Fluid Type Hydraulic
- Length 9 19/32 in
- Micron Rating 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8856-MPG
- Zoro # G4465194
- UPC # 791440059573
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 19/32 in |
Length | 9 19/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 19/32 in |
Outside Diameter | 3 3/4 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Fluid Type | Hydraulic |
Micron Rating | 8 |
Includes | Attached Gasket |
Filter Design | Spin-On |
Item | Hydraulic Filter |
For Use With | Sakai Equipment |
Absolute Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Sakai |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Sakai Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK STANDARD SPARK PLUG(PR-EA/BX-10) (2641)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-005)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 11-15/16 In (PT8480)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8862)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- MAIN FILTER MP FILTRI CSG100A10A Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters