Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8852MPG
Zoro # G3237455
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Outside Dia. 3 3/4 in
- Height 9 19/32 in
- Length 9 19/32 in
- Includes Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8852MPG
- Zoro # G3237455
- UPC # 791440045941
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 3/4 in |
Height | 9 19/32 in |
Length | 9 19/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Width | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 19/32 in |
Outside Diameter | 3 3/4 in |
Details
Micron Rating | 5 |
Includes | Attached Gasket |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | John Deere Equipment |
Compatible Vehicle Make | John Deere |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With John Deere Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Stud Mount, 36 In, PR (1308111)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- DONALDSON P566988, HP HYD CART (P566988)
- Baldwin Filters Automotive Hydraulic Filters