Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8851-MPG
Zoro # G2038303
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 19/32 in
- Micron Rating 8
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-3/8"
- Length 9 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8851-MPG
- Zoro # G2038303
- UPC # 791440039322
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 19/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 9 19/32 in |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 19/32 in |
Outside Diameter | 3 3/4 in |
Details
Micron Rating | 8 |
Filter Design | Spin-On |
Includes | Attached Gasket |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Item | Hydraulic Filter |
For Use With | Agco, Caterpillar, Cedarapids, Ford, Gehl, John Deere, New Holland, Vermeer, V.M.E., Volvo Equipment |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Agco, Cedarapids, Ford, GEHL, John Deere, New Holland, V.M.E, Vermeer, Volvo |
Media Material | Cellulose |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Agco, Caterpillar, Cedarapids, Ford, Gehl, John Deere, New Holland, Vermeer, V.M.E., Volvo Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Windshield Removal Tool, W80641 (W80641)
- GATES Fhp Low Horse-Power V-Belt, 2220 (2220)
- JJ KELLER Bus Driver Vehicle Inspection Report (1976)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/16 In (BT8509-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- WIX FILTERS Case Tractors/Cub Cadet, 57118 (57118)
- Baldwin Filters Automotive Hydraulic Filters