Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8312
Zoro # G4465352
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes Integral Gasket
- Height 9 19/32 in
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8312
- Zoro # G4465352
- UPC # 791440029132
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 19/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Length | 9 19/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 19/32 in |
Details
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Micron Rating | 18 |
Item | Hydraulic Filter |
For Use With | Case Equipment |
Nominal Filter Rating | 18 micron |
Absolute Filter Rating | 40 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Integral Gasket, For Use With Case Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp (ALUPAR 56/WFL/500W/120V OSRAM SYLVANIA)
- SPEC-D TUNING 2500 PROJECTOR HEADLIGHTS CHROME HOUSING WITH CLEAR LENS, 2PK (2LHP-RAM1925-TM)
- REESE Disc Foot Removable (0185640301)
- A & I PRODUCTS Inner Tube 59.2" x1.2" x1.2" (A-BP125041500-A)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-1/8x8-15/16In (PT88-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT433)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- BETA 1 FILTERS Spin-On replacement filter for 0080MA005BN / HYDAC/HYCON (B1SO0002382)
- Baldwin Filters Automotive Hydraulic Filters