Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-17/32 In
Mfr # BT8853MPG
Zoro # G1125756
original price:
$119.51
15% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-3/8"
- Filter Design Spin-On
- Fluid Type Hydraulic
- Height 9 17/32 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8853MPG
- Zoro # G1125756
- UPC # 791440053304
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-3/8" |
Height | 9 17/32 in |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Length | 9 17/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 17/32 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Attached Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | Case, Caterpillar Equipment |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 9 17/32 in, Length 9 17/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Case, Caterpillar Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 305 (1302310)
- PENTOSIN Engine Coolant / Antifreeze (8114117)
- BALDWIN FILTERS Oil Filter Element, (P7505)
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT8848MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In (PT691)
- Baldwin Filters Automotive Hydraulic Filters