Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-17/32 In
Mfr # BT8850-MPG
Zoro # G3364164
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 17/32 in
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-3/8"
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8850-MPG
- Zoro # G3364164
- UPC # 791440038967
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 17/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Length | 9 17/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 17/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Attached Gasket |
For Use With | Case, Case-International, Caterpillar, Daewoo, Fiat-Allis, John Deere, Kawasaki, New Holland, Steiger, Thomas Equipment |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 20 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Daewoo, Fiat, John Deere, Kawasaki, New Holland, Steiger, Thomas |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 9 17/32 in, Length 9 17/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Case, Case-International, Caterpillar, Daewoo, Fiat-Allis, John Deere, Kawasaki, New Holland, Steiger, Thomas Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- BENDIX Air Brake Dryer, K041395 (K041395)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9 In (PT9427-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT9364)
- Baldwin Filters Automotive Hydraulic Filters