Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 8-1/32 In
Mfr # BT8848MPG
Zoro # G2284152
original price:
$95.65
27% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/32 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Outside Dia. 3 3/4 in
- Thread Size - Automotive Filters 1-3/8"
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8848MPG
- Zoro # G2284152
- UPC # 791440051652
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 1/32 in |
Outside Dia. | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Width | 3 3/4 in |
Length | 8 1/32 in |
Thread Size | 1 3/8"-12 |
Overall Height | 8 1/32 in |
Outside Diameter | 3 3/4 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | Attached Gasket |
Item | Hydraulic Filter |
For Use With | John Deere, New Holland Loaders |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Construction Equipment |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | John Deere, New Holland |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 8 1/32 in, Length 8 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With John Deere, New Holland Loaders, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Ford Truck 98-87 Motor Mount, 2769 (2769)
- ILC Replacement for CEC Industries 9006xsbp replacement light bulb lamp (9006XSBP CEC INDUSTRIES)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- BLAZING Blackzing SnapLoc Waterproof Wire, PK25 (BVS1)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L (BT23525-MPG)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- DONALDSON Hydraulic Filter, Strainer, P173913 (P173913)
- Baldwin Filters Automotive Hydraulic Filters