Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 7-7/32 In
Mfr # BT9400-MPG
Zoro # G7463802
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 3/4 in
- Length 7 7/32 in
- Micron Rating 5
- Filter Design Spin-On
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9400-MPG
- Zoro # G7463802
- UPC # 791440082120
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 3/4 in |
Length | 7 7/32 in |
Width | 3 3/4 in |
Height | 7 7/32 in |
Thread Size - Automotive Filters | 2" |
Thread Size | 2-16 |
Outside Diameter | 3 3/4 in |
Overall Height | 7 7/32 in |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | 50 psid Bypass Valve, Bypass Screen |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Dana, Kalmar |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 7 7/32 in, Length 7 7/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 50 psid Bypass Valve, Bypass Screen, Thread Size 2-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- CTA MANUFACTURING Mini Cooper Sprchrg Serpentine Belt Tool (2744)
- BALDWIN FILTERS Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In (BF1360)
- BONDO Liquid Hardener 0.37 oz (912)
- BALDWIN FILTERS Hydraulic Filter, 5 x 3 In (PT565)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8841MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9-1/16 In (PT9444-MPG)
- Baldwin Filters Automotive Hydraulic Filters