Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-3/32 In
Mfr # BT8426-MPG
Zoro # G2862334
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Micron Rating 5
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Includes 50 psid Bypass Valve, O-Ring
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8426-MPG
- Zoro # G2862334
- UPC # 791440057937
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/4 in |
Thread Size - Automotive Filters | 2" |
Height | 6 3/32 in |
Length | 6 3/32 in |
Outside Dia. | 3 3/4 in |
Thread Size | 2-16 |
Overall Height | 6 3/32 in |
Outside Diameter | 3 3/4 in |
Details
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Includes | 50 psid Bypass Valve, O-Ring |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Caterpillar, Grove Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Grove |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 3/32 in, Length 6 3/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 50 psid Bypass Valve, O-Ring, For Use With Caterpillar, Grove Equipment, Thread Size 2-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 5 1/2" Chartreuse Adhesive Windshield Numbers: 1 Pk (107-1)
- MOBIL Extreme Pressure Grease, Cartridge, 14 oz, Mobilux EP 1, NLGI 1, Lithium Thickener (121093)
- TIMKEN Wheel Bearing - Front, WB000049 (WB000049)
- K-TOOL INTERNATIONAL 2 Ton Transmission Jack (KTIXD63517)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8848-MPG (BT8848-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-1/8x8-15/16In (PT88-HD)
- WIX FILTERS Hyd Filter, 51199 (51199)
- Baldwin Filters Automotive Hydraulic Filters