Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8847
Zoro # G5734775
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 23
- Height 6 1/8 in
- Thread Size - Automotive Filters 1-3/8"
- Length 6 1/8 in
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8847
- Zoro # G5734775
- UPC # 791440059634
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6 1/8 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 6 1/8 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 6 1/8 in |
Outside Diameter | 3 3/4 in |
Details
Micron Rating | 23 |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Includes | Attached Gasket |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
For Use With | Toro Equipment |
Compatible Vehicle Make | Toro |
Absolute Filter Rating | 45 micron |
Nominal Filter Rating | 23 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Toro Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20586)
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- STAR BRITE Star brite 026014 Trailer Wheel Bearing Marine Grease - 14 oz (026014)
- KEN-TOOL Aligning Bar, 20" (7026)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- WIX FILTERS Hyd Filter, 51756 (51756)
- Baldwin Filters Automotive Hydraulic Filters