Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8842-MPG
Zoro # G4465151
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 3/4 in
- Micron Rating 5
- Length 6 1/8 in
- Width 3 3/4 in
- Thread Size - Automotive Filters 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8842-MPG
- Zoro # G4465151
- UPC # 791440051973
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 3/4 in |
Length | 6 1/8 in |
Width | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Height | 6 1/8 in |
Thread Size | 1 3/8"-12 |
Overall Height | 6 1/8 in |
Outside Diameter | 3 3/4 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Case, Caterpillar Equipment, Swinger Loaders, Thermo King Compressors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad With Waffle Face, 8 In, Foam (05733)
- VELVAC Push-Lock, Swivel Tee, 3/8"x1/4" (016364)
- GATES Classical Section Wrapped V-Belt - Fan and Alternator, A43 (A43)
- WAI GLOBAL Voltage Regulators, F794HD (F794HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- MAIN FILTER DONALDSON/FBO/DCI P165332 Replacement/Interchange Spin-On Filter (MF0575539)
- Baldwin Filters Automotive Hydraulic Filters