Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8840-MPG
Zoro # G2413975
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-3/8"
- Length 6 1/8 in
- Width 3 3/4 in
- Filter Design Spin-On
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8840-MPG
- Zoro # G2413975
- UPC # 791440038394
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-3/8" |
Length | 6 1/8 in |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Height | 6 1/8 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 6 1/8 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Item | Hydraulic Filter |
Micron Rating | 8 |
Includes | Attached Gasket |
For Use With | Bobcat, Case, Caterpillar, Ingram, John Deere, Vermeer Equipment |
Nominal Filter Rating | 8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Bobcat, Case IH, Ingram, John Deere, Vermeer |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Bobcat, Case, Caterpillar, Ingram, John Deere, Vermeer Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22214 STA-BIL Fuel Stabilizer - 32 oz. (22214)
- TIMKEN Wheel Bearing - Rear Inner, 18590 (18590)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- VELVAC R.Head, Class C, U, H/R, W, Na, Wt (714578)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- MAIN FILTER HYDAC/HYCON MFE8005BN2 Replacement/Interchange Spin-On Filter (MF0058002)
- Baldwin Filters Automotive Hydraulic Filters