Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8464
Zoro # G5814672
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/8 in
- Filter Design Spin-On
- Includes O-Ring
- Thread Size - Automotive Filters 1-3/8"
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8464
- Zoro # G5814672
- UPC # 791440061569
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 1/8 in |
Thread Size - Automotive Filters | 1-3/8" |
Outside Dia. | 3 3/4 in |
Height | 6 1/8 in |
Width | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Overall Height | 6 1/8 in |
Outside Diameter | 3 3/4 in |
Details
Filter Design | Spin-On |
Includes | O-Ring |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 5 |
For Use With | Various Hydraulic Applications |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes O-Ring, For Use With Various Hydraulic Applications, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOYO LT325/60R20 126R E/10 OPAT3 TL (355370)
- ILC Replacement for BOSCH 0 001 109 420 STARTER (0 001 109 420 STARTER)
- DISCO Blk Nyln Flare Bumper Clips 13mmx26mm Hd Size 24mm Stem PK15 (12517PK)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-7/16 In (PT8392)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- MAIN FILTER FILTREC A110C10 Replacement/Interchange Spin-On Filter (MF0057994)
- Baldwin Filters Automotive Hydraulic Filters