Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/32 In
Mfr # BT8843-MPG
Zoro # G5795465
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Filter Design Spin-On
- Includes 50 psid Front-End Bypass Valve, Bypass Screen
- Thread Size - Automotive Filters 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8843-MPG
- Zoro # G5795465
- UPC # 791440052000
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 7/8" |
Height | 6 1/32 in |
Width | 3 3/4 in |
Length | 6 1/32 in |
Outside Dia. | 3 3/4 in |
Thread Size | 7/8"-14 |
Overall Height | 6 1/32 in |
Outside Diameter | 3 3/4 in |
Details
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Includes | 50 psid Front-End Bypass Valve, Bypass Screen |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Compatible Vehicle Make | Clark |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 1/32 in, Length 6 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 50 psid Front-End Bypass Valve, Bypass Screen, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8878-MPG (BT8878-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- Baldwin Filters Automotive Hydraulic Filters