Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 5 In
Mfr # PT468-MPG
Zoro # G5530752
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 3/4 in
- Length 5 in
- Micron Rating 20
- Inside Dia. 1 1/8 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT468-MPG
- Zoro # G5530752
- UPC # 791440005471
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 3/4 in |
Length | 5 in |
Inside Dia. | 1 1/8 in |
Height | 5 in |
Width | 3 3/4 in |
Overall Length | 5 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Height | 5 in |
Details
Micron Rating | 20 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
For Use With | Massey Ferguson Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 5 in, Length 5 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 1 1/8 in, Includes -, For Use With Massey Ferguson Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Left-Hand Jam Nut (PN6256LJN)
- BALDWIN FILTERS Coalescer Air Dryer, 5-3/8 x 6-19/32 in. (BA5379)
- CTA MANUFACTURING Emergency Lug Nut Remover, 5Pc (4001)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 9-7/16 In (BT8834-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 4-5/32 In (PT9222)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/32 x 7-31/32 In (PT8435-MPG)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters