Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 5-3/4 In
Mfr # BT8935
Zoro # G3112033
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Thread Size - Automotive Filters 3/4"
- Fluid Type Hydraulic
- Length 5 3/4 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8935
- Zoro # G3112033
- UPC # 791440069930
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 3/4 in |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Height | 5 3/4 in |
Thread Size | 3/4"-14 |
Overall Height | 5 3/4 in |
Outside Diameter | 3 3/4 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Includes | 25 psid Bypass Valve, Integral Gasket |
For Use With | New Holland Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | New Holland |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 5 3/4 in, Length 5 3/4 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 25 psid Bypass Valve, Integral Gasket, For Use With New Holland Equipment, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD QuickFlow Drill Pump (71196)
- EAGLE MFG Funnel, 9 in Lg, 1 1/8 in Spout Outside Dia., Polyethylene, Yellow (F15FUN)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18 In (PT491-10)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- Baldwin Filters Automotive Hydraulic Filters