Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 3-31/32 In
Mfr # BT8301
Zoro # G1389455
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Micron Rating 9.8
- Fluid Type Hydraulic
- Filter Design Spin-On
- Includes G381-A Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8301
- Zoro # G1389455
- UPC # 791440029071
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 31/32 in |
Width | 3 3/4 in |
Height | 3 31/32 in |
Outside Dia. | 3 3/4 in |
Thread Size - Automotive Filters | 3/4" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 3/4 in |
Overall Height | 3 31/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Item | Hydraulic Filter |
For Use With | Bolens, Ford, Hitachi, Husky, John Deere Equipment |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bolens, Ford, Hitachi, Husky, John Deere |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 3 31/32 in, Length 3 31/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes G381-A Integral Gasket, For Use With Bolens, Ford, Hitachi, Husky, John Deere Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (413350)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- CRP PRODUCTS P/S Hose-Return, Psh0509 (PSH0509)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- WIX FILTERS Indl Hydraulic Applications, W01Ag243 (W01AG243)
- Baldwin Filters Automotive Hydraulic Filters