Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/34 x 9-17/32 In
Mfr # BT9433
Zoro # G7611992
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/34 in
- Thread Size - Automotive Filters 1-3/8"
- Micron Rating 144
- Includes O-Ring
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9433
- Zoro # G7611992
- UPC # 791440087972
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/34 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 9 17/32 in |
Height | 9 17/32 in |
Outside Dia. | 3 3/34 in |
Thread Size | 1 3/8"-12 |
Overall Height | 9 17/32 in |
Outside Diameter | 3 3/4 in |
Overall Width | 3 3/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 144, Height 9 17/32 in, Length 9 17/32 in, Width 3 3/34 in, Outside Dia. 3 3/34 in, Includes O-Ring, For Use With Caterpillar Dozers, Loaders, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- STEELMAN USB to OBDII Memory Saver Cord (60019)
- GSP New Cv Axle #Gsp Ncv37090 Gsp (NCV37090)
- BULLDOG WINCH Wiring Kit 24' Rear 2ga (20207)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 2-23/32 In (PT8998-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- RACOR In-Resv Bthr3X5/1"12/Water Med (PFH5526)
- Baldwin Filters Automotive Hydraulic Filters