Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/32 x 8-1/8 In
Mfr # PT9144
Zoro # G4465666
original price:
$138.99
5% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Description/Special Features Hydraulic Element with Bail Handle
- Height 8 1/8 in
- Length 8 1/8 in
- Includes Bypass Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9144
- Zoro # G4465666
- UPC # 791440070813
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 1/8 in |
Length | 8 1/8 in |
Width | 3 3/32 in |
Outside Dia. | 3 3/32 in |
Inside Dia. | 1 5/8 in |
Outside Diameter | 3 3/32 in |
Inside Diameter | 1 5/8 in |
Overall Height | 8 1/8 in |
Details
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element with Bail Handle |
Includes | Bypass Valve |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Schroeder |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Bail Handle, Height 8 1/8 in, Length 8 1/8 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 5/8 in, Includes Bypass Valve, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Direct Ignition Coil Boot, 58906 (58906)
- DISCO Wht Toyota Screw Grommet 8mmx8mm Hole 16mm Stem PK50 (1608PK)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. (10038-20BXGRA)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In (PT691)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9181)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 4-5/32 In (PT9222)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 x 6-21/32 In (PT9304-MPG)
- Baldwin Filters Automotive Hydraulic Filters